Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rcmt1204M0 Yg3020 / Rcmt1204M0 Yg3020 Turning Positive Insert

  • Mfr # 22000385

  • Zoro # G4454859


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Corner Radius
0.236220472440945
Relief Angle
Type
TURNING POSITIVE INSERT
Application
P,M,K,S,H
IC Tolerance (± mm)
0.0762
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000385
Zoro #
G4454859
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.236220472440945
Corner Radius (mm)
6
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Thickness (in)
0.1875
Corner Radius (in)
0.236220472
Corner Radius (frac)
0.236220472

Details

Grade
YG3020
Relief Angle
Type
TURNING POSITIVE INSERT
Application
P,M,K,S,H
IC Tolerance (± mm)
0.0762
Package (W)
1.75
Insert Diam. (fraction)
0.472440945
Thickness Tolerance (± inch)
0.005
IC Tolerance (± inch)
0.003
Weight per Piece
0.01575
Insert Type
With Screw hole, chipbreaker on one face only
Insert Diam. (in)
0.472440945
Shape
Round
Insert Diam. (mm)
12
Package (L)
4
Material
Carbide
Weight per Package
0.1575
ANSI/ISO
ISO
ANSI Code
RCMT1204M0
Thickness Tolerance (± mm)
0.127
Package (H)
0.625
ISO Code
RCMT1204M0
System of Measurement
Inch
Coating Process
CVD
Series
RCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.