Zoro Homepage

Rhombic, 0.015625, Carbide

  • Mfr # 22000003

  • Zoro # G4459740


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P,M,K,S,H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000003
Zoro #
G4459740
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625

Details

Insert Shape
Rhombic
Grade
YG801
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P,M,K,S,H
Material
Carbide
Chipbreaker Geometry
UF
System of Measurement
Inch
ISO Code
CNMG120404-UF
Shape
Rhombic
ANSI Code
CNMG431-UF
Series
CNMG
Insert Type
With clamping hole, chipbreaker on both faces
Coating Process
PVD
ANSI/ISO
ANSI
Chipbreaker Application
Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.