Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000176

  • Zoro # G4447262


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Application
P
Relief Angle
7°
Type
TURNING POSITIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000176
Zoro #
G4447262
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Thickness (in)
0.1875
Edge Length (fraction)
0.488
Height Tolerance (± inch)
0.005
Height Tolerance (± mm)
0.127
Corner Radius (mm)
0.396875
Thickness (mm)
4.7625
Corner Radius (in)
0.015625
Edge Length (in)
0.488
Edge Length (mm)
12.3952
Thickness (fraction)
0.1875
Corner Radius (frac)
0.015625

Details

Insert Shape
Rhombic
Grade
YG3020
Application
P
Relief Angle
7°
Type
TURNING POSITIVE INSERT
Material
Carbide
Thickness Tolerance (± mm)
0.127
ISO Code
CCMT120404-UG
Thickness Tolerance (± inch)
0.005
IC Tolerance (± inch)
0.003
IC Tolerance (± mm)
0.0762
Package (W)
1.75
Insert Type
With Screw hole, chipbreaker on one face only
System of Measurement
Inch
Coating Process
CVD
Insert IC (inch)
0.5
ANSI Code
CCMT431UG
Insert IC (fraction)
0.5
Weight per Piece
0.02075
Shape
Rhombic
Package (H)
0.625
Package (L)
4
Weight per Package
0.2075
ANSI/ISO
ANSI
Chipbreaker Application
First Choice for medium (stable application)
Insert IC (mm)
12.7
Chipbreaker Geometry
UG
Series
CCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.