Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000359

  • Zoro # G4447743


product price: $13.95
/ea
Sold in multiples of 10 for $139.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000359
Zoro #
G4447743
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Edge Length (fraction)
0.472
Height Tolerance (± inch)
0.005
Edge Length (in)
0.472
Edge Length (mm)
11.9888
Thickness (in)
0.1875
Corner Radius (frac)
0.015625
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Corner Radius (in)
0.015625
Corner Radius (mm)
0.396875
Height Tolerance (± mm)
0.127

Details

Insert Shape
Rhombic
Grade
YG3020
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P
ANSI Code
CNMG431UL
Weight per Piece
0.02265
Chipbreaker Geometry
UL
Shape
Rhombic
System of Measurement
Inch
IC Tolerance (± mm)
0.0762
Insert IC (fraction)
0.5
Thickness Tolerance (± inch)
0.005
ISO Code
CNMG120404-UL
Chipbreaker Application
Semi Finishing and sticky material
IC Tolerance (± inch)
0.003
Insert Type
With clamping hole, chipbreaker on both faces
Thickness Tolerance (± mm)
0.127
Package (H)
0.625
Insert IC (inch)
0.5
Material
Carbide
Weight per Package
0.2265
Coating Process
CVD
ANSI/ISO
ANSI
Package (L)
4
Insert IC (mm)
12.7
Package (W)
1.75
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.