Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000364

  • Zoro # G4448653


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000364
Zoro #
G4448653
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Edge Length (mm)
13.9954
Thickness (in)
0.1875
Corner Radius (mm)
0.396875
Edge Length (fraction)
0.551
Corner Radius (frac)
0.015625
Thickness (fraction)
0.1875
Edge Length (in)
0.551
Thickness (mm)
4.7625
Corner Radius (in)
0.015625

Details

Insert Shape
Rhombic
Grade
YG3020
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P
ISO Code
DNMG150404-UF
Package (W)
2.375
Insert IC (mm)
12.7
Insert IC (inch)
0.5
Weight per Piece
0.03195
Insert Type
With clamping hole, chipbreaker on both faces
Material
Carbide
ANSI Code
DNMG431UF
IC Tolerance (± mm)
0.0762
Package (H)
0.75
Chipbreaker Application
Finishing
System of Measurement
Inch
Weight per Package
0.3195
Thickness Tolerance (± mm)
0.127
Chipbreaker Geometry
UF
IC Tolerance (± inch)
0.003
Coating Process
CVD
Shape
Rhombic
Insert IC (fraction)
0.5
ANSI/ISO
ANSI
Package (L)
5.625
Thickness Tolerance (± inch)
0.005
Series
DNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.