Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000090

  • Zoro # G4445223


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Application
P,K
Relief Angle
0°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000090
Zoro #
G4445223
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (fraction)
0.551
Corner Radius (in)
0.03125
Edge Length (mm)
13.9954
Thickness (fraction)
0.25
Thickness (in)
0.25
Edge Length (in)
0.551
Thickness (mm)
6.35
Corner Radius (mm)
0.79375
Corner Radius (frac)
0.03125

Details

Insert Shape
Rhombic
Grade
YG1001
Type
TURNING NEGATIVE INSERT
Application
P,K
Relief Angle
0°
IC Tolerance (± mm)
0.0762
ISO Code
DNMG150608-UC
System of Measurement
Inch
Thickness Tolerance (± mm)
0.127
Weight per Piece
0.0419
Package (L)
5.625
Insert IC (inch)
0.5
ANSI Code
DNMG442-UC
Chipbreaker Application
Medium Roughing and first choice for cast
Chipbreaker Geometry
UC
Package (W)
2.375
Insert IC (fraction)
0.5
ANSI/ISO
ANSI
Insert Type
With clamping hole, chipbreaker on both faces
Weight per Package
0.419
Thickness Tolerance (± inch)
0.005
IC Tolerance (± inch)
0.003
Material
Carbide
Coating Process
CVD
Shape
Rhombic
Package (H)
0.75
Insert IC (mm)
12.7
Series
DNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.