Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000094

  • Zoro # G4446894


product price: $16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P,K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000094
Zoro #
G4446894
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (mm)
15.7988
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Edge Length (fraction)
0.622
Edge Length (in)
0.622
Corner Radius (mm)
0.79375
Corner Radius (frac)
0.03125
Thickness (in)
0.1875
Corner Radius (in)
0.03125

Details

Insert Shape
Rhombic
Grade
YG1001
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P,K
Package (W)
2.375
Insert Type
With clamping hole, no chipbreaker
Material
Carbide
Weight per Piece
0.0279
Shape
Rhombic
Chipbreaker Application
Medium Roughing and first choice for cast
Insert IC (fraction)
0.375
Thickness Tolerance (± mm)
0.127
ANSI Code
VNMA332UC
Insert IC (mm)
9.525
Package (H)
0.75
ISO Code
VNMG160408-UC
Coating Process
CVD
IC Tolerance (± inch)
0.002
Thickness Tolerance (± inch)
0.005
Chipbreaker Geometry
UC
Weight per Package
0.279
System of Measurement
Inch
Package (L)
5.625
ANSI/ISO
ANSI
IC Tolerance (± mm)
0.0508
Insert IC (inch)
0.375
Series
VNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.