Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000122

  • Zoro # G4433238


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P,M,S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000122
Zoro #
G4433238
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (fraction)
0.551
Edge Length (mm)
13.9954
Edge Length (in)
0.551
Corner Radius (frac)
0.03125
Thickness (in)
0.25
Corner Radius (in)
0.03125
Corner Radius (mm)
0.79375
Thickness (mm)
6.35
Thickness (fraction)
0.25

Details

Insert Shape
Rhombic
Grade
YG3030
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Thickness Tolerance (± inch)
0.005
Package (H)
0.75
Insert Type
With clamping hole, chipbreaker on both faces
Chipbreaker Application
Medium Roughing and first choice for cast
IC Tolerance (± inch)
0.003
Chipbreaker Geometry
UC
Package (L)
5.625
Thickness Tolerance (± mm)
0.127
IC Tolerance (± mm)
0.0762
Weight per Package
0.4105
Weight per Piece
0.04105
ANSI/ISO
ANSI
Insert IC (inch)
0.5
Material
Carbide
Insert IC (mm)
12.7
Coating Process
CVD
Insert IC (fraction)
0.5
System of Measurement
Inch
Shape
Rhombic
ISO Code
DNMG150608-UC
Package (W)
2.375
ANSI Code
DNMG442UC
Series
DNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.