Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000154

  • Zoro # G4437359


product price: $14.95
/ea
Sold in multiples of 10 for $149.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Application
P
Type
TURNING POSITIVE INSERT
Relief Angle
7°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000154
Zoro #
G4437359
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (frac)
0.03125
Edge Length (in)
0.488
Thickness (fraction)
0.1875
Corner Radius (mm)
0.79375
Thickness (mm)
4.7625
Thickness (in)
0.1875
Corner Radius (in)
0.03125
Edge Length (mm)
12.3952
Height Tolerance (± inch)
0.005
Edge Length (fraction)
0.488
Height Tolerance (± mm)
0.127

Details

Insert Shape
Rhombic
Grade
YG3020
Application
P
Type
TURNING POSITIVE INSERT
Relief Angle
7°
Insert IC (mm)
12.7
Thickness Tolerance (± mm)
0.127
IC Tolerance (± inch)
0.003
Coating Process
CVD
Package (L)
4
IC Tolerance (± mm)
0.0762
Insert Type
With Screw hole, chipbreaker on one face only
Shape
Rhombic
Insert IC (inch)
0.5
ISO Code
CCMT120408-UG
Package (H)
0.625
Chipbreaker Application
First Choice for medium (stable application)
Material
Carbide
ANSI/ISO
ANSI
System of Measurement
Inch
Weight per Package
0.207
Thickness Tolerance (± inch)
0.005
Chipbreaker Geometry
UG
Package (W)
1.75
ANSI Code
CCMT432UG
Weight per Piece
0.0207
Insert IC (fraction)
0.5
Series
CCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.