Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000191

  • Zoro # G4450080


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P,M,S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000191
Zoro #
G4450080
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (in)
0.472
Edge Length (mm)
11.9888
Corner Radius (in)
0.03125
Edge Length (fraction)
0.472
Height Tolerance (± inch)
0.005
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Height Tolerance (± mm)
0.127
Corner Radius (frac)
0.03125
Corner Radius (mm)
0.79375
Thickness (in)
0.1875

Details

Insert Shape
Rhombic
Grade
YG3030
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P,M,S
Insert IC (inch)
0.5
Thickness Tolerance (± mm)
0.127
Thickness Tolerance (± inch)
0.005
Coating Process
CVD
Chipbreaker Geometry
UF
Package (L)
4
IC Tolerance (± mm)
0.0762
IC Tolerance (± inch)
0.003
Package (W)
1.75
Chipbreaker Application
Finishing
Material
Carbide
ANSI/ISO
ANSI
Insert Type
With clamping hole, chipbreaker on both faces
Package (H)
0.625
Shape
Rhombic
System of Measurement
Inch
Weight per Package
0.2355
Insert IC (mm)
12.7
Insert IC (fraction)
0.5
ISO Code
CNMG120408-UF
ANSI Code
CNMG432UF
Weight per Piece
0.02355
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.