Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000197

  • Zoro # G4426402


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000197
Zoro #
G4426402
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (in)
0.1875
Corner Radius (in)
0.03125
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Edge Length (in)
0.472
Height Tolerance (± mm)
0.127
Height Tolerance (± inch)
0.005
Corner Radius (frac)
0.03125
Edge Length (mm)
11.9888
Corner Radius (mm)
0.79375
Edge Length (fraction)
0.472

Details

Insert Shape
Rhombic
Grade
YG3030
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Package (W)
1.75
IC Tolerance (± mm)
0.0762
Chipbreaker Application
Roughing and Heavy interrupted cut
System of Measurement
Inch
Material
Carbide
Insert IC (inch)
0.5
Thickness Tolerance (± inch)
0.005
ANSI Code
CNMG432UR
Thickness Tolerance (± mm)
0.127
IC Tolerance (± inch)
0.003
Insert Type
With clamping hole, chipbreaker on both faces
Weight per Package
0.2405
Chipbreaker Geometry
UR
Insert IC (mm)
12.7
Insert IC (fraction)
0.5
Package (L)
4
Coating Process
CVD
Shape
Rhombic
Package (H)
0.625
ISO Code
CNMG120408-UR
ANSI/ISO
ANSI
Weight per Piece
0.02405
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.