Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000367

  • Zoro # G4452302


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Application
P
Relief Angle
0°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000367
Zoro #
G4452302
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (mm)
0.79375
Edge Length (in)
0.551
Thickness (fraction)
0.1875
Edge Length (fraction)
0.551
Thickness (mm)
4.7625
Edge Length (mm)
13.9954
Corner Radius (frac)
0.03125
Thickness (in)
0.1875
Corner Radius (in)
0.03125

Details

Insert Shape
Rhombic
Grade
YG3020
Type
TURNING NEGATIVE INSERT
Application
P
Relief Angle
0°
Coating Process
CVD
ANSI/ISO
ANSI
Chipbreaker Application
First Choice for medium (stable application)
Package (L)
5.625
Material
Carbide
Insert IC (fraction)
0.5
Thickness Tolerance (± inch)
0.005
Weight per Piece
0.032
Weight per Package
0.32
Package (W)
2.375
Chipbreaker Geometry
UG
IC Tolerance (± mm)
0.0762
Shape
Rhombic
Insert IC (inch)
0.5
ISO Code
DNMG150408-UG
Thickness Tolerance (± mm)
0.127
IC Tolerance (± inch)
0.003
System of Measurement
Inch
Insert IC (mm)
12.7
Insert Type
With clamping hole, chipbreaker on both faces
Package (H)
0.75
ANSI Code
DNMG432UG
Series
DNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.