Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000368

  • Zoro # G4453623


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P,M,S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000368
Zoro #
G4453623
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (mm)
0.79375
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Thickness (in)
0.1875
Edge Length (mm)
13.9954
Corner Radius (frac)
0.03125
Corner Radius (in)
0.03125
Edge Length (in)
0.551
Edge Length (fraction)
0.551

Details

Insert Shape
Rhombic
Grade
YG3030
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P,M,S
Weight per Package
0.3195
Insert Type
With clamping hole, chipbreaker on both faces
Insert IC (fraction)
0.5
Package (L)
5.625
IC Tolerance (± mm)
0.0762
ANSI Code
DNMG432UG
Chipbreaker Geometry
UG
Shape
Rhombic
Insert IC (mm)
12.7
Material
Carbide
Weight per Piece
0.03195
Chipbreaker Application
First Choice for medium (stable application)
Insert IC (inch)
0.5
Coating Process
CVD
Thickness Tolerance (± mm)
0.127
ANSI/ISO
ANSI
Thickness Tolerance (± inch)
0.005
Package (H)
0.75
Package (W)
2.375
IC Tolerance (± inch)
0.003
ISO Code
DNMG150408-UG
System of Measurement
Inch
Series
DNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.