Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000422

  • Zoro # G4432468


product price: $16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Type
TURNING POSITIVE INSERT
Relief Angle
7°
Application
P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000422
Zoro #
G4432468
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (mm)
0.79375
Corner Radius (in)
0.03125
Thickness (fraction)
0.1875
Edge Length (in)
0.622
Edge Length (mm)
15.7988
Edge Length (fraction)
0.622
Corner Radius (frac)
0.03125
Thickness (in)
0.1875
Thickness (mm)
4.7625

Details

Insert Shape
Rhombic
Grade
YG3020
Type
TURNING POSITIVE INSERT
Relief Angle
7°
Application
P
Weight per Piece
0.02475
Insert Type
With Screw hole, chipbreaker on one face only
IC Tolerance (± mm)
0.0508
Insert IC (inch)
0.375
ISO Code
VCMT160408-UG
ANSI/ISO
ANSI
Thickness Tolerance (± mm)
0.127
Insert IC (mm)
9.525
ANSI Code
VCMT332UG
Package (H)
0.75
Weight per Package
0.2475
Chipbreaker Geometry
UG
Chipbreaker Application
First Choice for medium (stable application)
Coating Process
CVD
Package (L)
5.625
IC Tolerance (± inch)
0.002
Shape
Rhombic
Material
Carbide
Thickness Tolerance (± inch)
0.005
Insert IC (fraction)
0.375
System of Measurement
Inch
Package (W)
2.375
Series
VCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.