Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000424

  • Zoro # G4438792


product price: $16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Relief Angle
0°
Application
P,K
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000424
Zoro #
G4438792
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (fraction)
0.622
Thickness (in)
0.1875
Thickness (fraction)
0.1875
Corner Radius (in)
0.03125
Edge Length (in)
0.622
Thickness (mm)
4.7625
Corner Radius (mm)
0.79375
Edge Length (mm)
15.7988
Corner Radius (frac)
0.03125

Details

Insert Shape
Rhombic
Grade
YG3010
Relief Angle
0°
Application
P,K
Type
TURNING NEGATIVE INSERT
Insert IC (inch)
0.375
Package (H)
0.75
Insert IC (mm)
9.525
Material
Carbide
Weight per Package
0.2785
Thickness Tolerance (± mm)
0.127
ANSI/ISO
ANSI
Chipbreaker Application
Medium Roughing and first choice for cast
Package (W)
2.375
ISO Code
VNMG160408-UC
Chipbreaker Geometry
UC
Package (L)
5.625
System of Measurement
Inch
Insert IC (fraction)
0.375
Insert Type
With clamping hole, chipbreaker on both faces
ANSI Code
VNMG332UC
IC Tolerance (± inch)
0.002
Weight per Piece
0.02785
Coating Process
CVD
Shape
Rhombic
IC Tolerance (± mm)
0.0508
Thickness Tolerance (± inch)
0.005
Series
VNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.