Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.03125, Carbide

  • Mfr # 22000462

  • Zoro # G4452759


product price: $18.55
/ea
Sold in multiples of 10 for $185.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.03125
Application
P,K
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000462
Zoro #
G4452759
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Corner Radius (frac)
0.03125
Edge Length (fraction)
0.622
Edge Length (in)
0.622
Thickness (in)
0.1875
Height Tolerance (± inch)
0.005
Corner Radius (in)
0.03125
Corner Radius (mm)
0.79375
Height Tolerance (± mm)
0.127
Edge Length (mm)
15.7988

Details

Insert Shape
Rhombic
Grade
YG1001
Application
P,K
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Weight per Package
0.2785
Thickness Tolerance (± mm)
0.127
ANSI/ISO
ANSI
Insert Type
With clamping hole, no chipbreaker
Thickness Tolerance (± inch)
0.005
Material
Carbide
Insert IC (fraction)
0.375
Chipbreaker Application
First Choice for medium (stable application)
Package (W)
2.375
Chipbreaker Geometry
UG
Insert IC (mm)
9.525
Coating Process
CVD
Package (L)
5.625
IC Tolerance (± mm)
0.0508
Insert IC (inch)
0.375
Package (H)
0.75
System of Measurement
Inch
ISO Code
VNMG160408-UG
ANSI Code
VNMA332UG
Weight per Piece
0.02785
IC Tolerance (± inch)
0.002
Shape
Rhombic
Series
VNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.