Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.046875, Carbide

  • Mfr # 22000092

  • Zoro # G4448461


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.046875
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000092
Zoro #
G4448461
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Corner Radius (in)
0.046875
Corner Radius (mm)
1.190625
Edge Length (mm)
13.9954
Edge Length (in)
0.551
Edge Length (fraction)
0.551
Thickness (fraction)
0.25
Thickness (in)
0.25
Thickness (mm)
6.35
Corner Radius (frac)
0.046875

Details

Insert Shape
Rhombic
Grade
YG1001
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Insert IC (inch)
0.5
Package (W)
2.375
Package (H)
0.75
IC Tolerance (± inch)
0.003
Material
Carbide
Shape
Rhombic
Insert Type
With clamping hole, no chipbreaker
ANSI Code
DNMA443
Package (L)
5.625
Thickness Tolerance (± mm)
0.127
IC Tolerance (± mm)
0.0762
Weight per Piece
0.0422
ANSI/ISO
ANSI
Insert IC (mm)
12.7
Insert IC (fraction)
0.5
Thickness Tolerance (± inch)
0.005
Coating Process
CVD
Weight per Package
0.422
ISO Code
DNMA150612
System of Measurement
Inch
Series
DNMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.