Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.046875, Carbide

  • Mfr # 22000201

  • Zoro # G4426341


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.046875
Type
TURNING NEGATIVE INSERT
Application
P,K
Relief Angle
0°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000201
Zoro #
G4426341
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Thickness (fraction)
0.1875
Corner Radius (in)
0.046875
Height Tolerance (± mm)
0.127
Edge Length (fraction)
0.472
Thickness (mm)
4.7625
Thickness (in)
0.1875
Corner Radius (mm)
1.190625
Edge Length (in)
0.472
Height Tolerance (± inch)
0.005
Corner Radius (frac)
0.046875
Edge Length (mm)
11.9888

Details

Insert Shape
Rhombic
Grade
YG3010
Type
TURNING NEGATIVE INSERT
Application
P,K
Relief Angle
0°
Coating Process
CVD
Package (L)
4
Weight per Piece
0.0228
Chipbreaker Geometry
UL
ANSI Code
CNMG433UL
ISO Code
CNMG120412-UL
Insert IC (mm)
12.7
Insert IC (inch)
0.5
Package (H)
0.625
Package (W)
1.75
Weight per Package
0.228
Thickness Tolerance (± mm)
0.127
IC Tolerance (± mm)
0.0762
Insert Type
With clamping hole, chipbreaker on both faces
Thickness Tolerance (± inch)
0.005
System of Measurement
Inch
Chipbreaker Application
Semi Finishing and sticky material
Insert IC (fraction)
0.5
IC Tolerance (± inch)
0.003
Material
Carbide
Shape
Rhombic
ANSI/ISO
ANSI
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.