Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.046875, Carbide

  • Mfr # 22000432

  • Zoro # G4431433


product price: $16.85
/ea
Sold in multiples of 10 for $168.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.046875
Relief Angle
0°
Application
P,M,S
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000432
Zoro #
G4431433
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Corner Radius (in)
0.046875
Thickness (fraction)
0.1875
Corner Radius (mm)
1.190625
Edge Length (mm)
15.7988
Edge Length (fraction)
0.622
Corner Radius (frac)
0.046875
Thickness (in)
0.1875
Edge Length (in)
0.622
Thickness (mm)
4.7625

Details

Insert Shape
Rhombic
Grade
YG3030
Relief Angle
0°
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Package (W)
2.375
Package (H)
0.75
Weight per Piece
0.0275
Thickness Tolerance (± inch)
0.005
IC Tolerance (± inch)
0.002
Shape
Rhombic
Insert Type
With clamping hole, chipbreaker on both faces
Thickness Tolerance (± mm)
0.127
Insert IC (fraction)
0.375
Package (L)
5.625
ANSI Code
VNMG333UR
Chipbreaker Application
Roughing and Heavy interrupted cut
Weight per Package
0.275
Insert IC (inch)
0.375
ANSI/ISO
ANSI
Coating Process
CVD
ISO Code
VNMG160412-UR
System of Measurement
Inch
Insert IC (mm)
9.525
Chipbreaker Geometry
UR
Material
Carbide
IC Tolerance (± mm)
0.0508
Series
VNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.