Zoro Homepage

Rhombic, 0.078125, Carbide

  • Mfr # 22000009

  • Zoro # G4459978


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Rhombic
Grade
YG801
Corner Radius
0.078125
Type
TURNING POSITIVE INSERT
Relief Angle
7°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000009
Zoro #
G4459978
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125

Details

Insert Shape
Rhombic
Grade
YG801
Type
TURNING POSITIVE INSERT
Relief Angle
7°
Application
P,M,K,S,H
Material
Carbide
Shape
Rhombic
Chipbreaker Geometry
UG
Coating Process
PVD
Chipbreaker Application
First Choice for medium (stable application)
Series
CCMT
ANSI Code
CCMT2152UG
Insert Type
With Screw hole, chipbreaker on one face only
ISO Code
CCMT060208-UG
ANSI/ISO
ANSI
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.