Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000164

  • Zoro # G4440868


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.078125
Application
P
Type
TURNING POSITIVE INSERT
Relief Angle
7°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000164
Zoro #
G4440868
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125

Details

Insert Shape
Rhombic
Grade
YG3020
Application
P
Type
TURNING POSITIVE INSERT
Relief Angle
7°
Material
Carbide
Insert Type
With Screw hole, chipbreaker on one face only
ANSI Code
CCMT2151UF
Coating Process
CVD
ANSI/ISO
ANSI
Chipbreaker Geometry
UF
Shape
Rhombic
Series
CCMT
ISO Code
CCMT060204-UF
Chipbreaker Application
Finishing
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.