Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.078125, Carbide

  • Mfr # 22000331

  • Zoro # G4445363


product price: $31.95
/ea
Sold in multiples of 10 for $319.50

Key Features

Insert Shape
Rhombic
Grade
YG100
Corner Radius
0.078125
Relief Angle
Application
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000331
Zoro #
G4445363
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Thickness (in)
0.125
Corner Radius (frac)
0.078125
Height Tolerance (± mm)
0.0254
Edge Length (mm)
9.1948
Edge Length (in)
0.362
Corner Radius (mm)
1.984375
Height Tolerance (± inch)
0.001
Edge Length (fraction)
0.362
Thickness (fraction)
0.125
Thickness (mm)
3.175
Corner Radius (in)
0.078125

Details

Insert Shape
Rhombic
Grade
YG100
Relief Angle
Application
N
Type
TURNING POSITIVE INSERT
Package (W)
1.75
Weight per Package
0.1
ANSI/ISO
ANSI
Shape
Rhombic
ISO Code
CCGT09T308-AL
Coating Process
DLC
IC Tolerance (± inch)
0.001
System of Measurement
Inch
Insert IC (mm)
9.525
Chipbreaker Application
N Non Ferrous metal
Thickness Tolerance (± inch)
0.005
Package (H)
0.625
IC Tolerance (± mm)
0.0254
Package (L)
4
Material
Carbide
Thickness Tolerance (± mm)
0.127
Insert IC (fraction)
0.375
ANSI Code
CCGT3252AL
Insert Type
With Screw hole, chipbreaker on one face only
Insert IC (inch)
0.375
Weight per Piece
0.01
Chipbreaker Geometry
AL
Series
CCGT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.