Tcmt3251Ug Yg3020 / Tcmt16T304Ug Yg3020 Turning Positive Insert

  • Mfr # 22000268

  • Zoro # G4441750


product price:  $13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

Corner Radius
0.078125
Type
TURNING POSITIVE INSERT
Relief Angle
Application
P
IC Tolerance (± mm)
0.0508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000268
Zoro #
G4441750
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Edge Length (fraction)
0.614
Thickness (in)
0.125
Corner Radius (frac)
0.078125
Thickness (mm)
3.175
Corner Radius (mm)
1.984375
Height Tolerance (± inch)
0.003
Corner Radius (in)
0.078125
Height Tolerance (± mm)
0.0762
Edge Length (in)
0.614
Edge Length (mm)
15.5956
Thickness (fraction)
0.125

Details

Grade
YG3020
Type
TURNING POSITIVE INSERT
Relief Angle
Application
P
IC Tolerance (± mm)
0.0508
Package (H)
0.625
Insert IC (inch)
0.375
Thickness Tolerance (± inch)
0.005
Coating Process
CVD
Weight per Package
0.143
Chipbreaker Application
First Choice for medium (stable application)
Weight per Piece
0.0143
Insert IC (fraction)
0.375
ISO Code
TCMT16T304-UG
Package (W)
1.75
Insert Type
With Screw hole, chipbreaker on one face only
Package (L)
4
Insert IC (mm)
9.525
Chipbreaker Geometry
UG
Shape
Triangular
ANSI/ISO
ANSI
Material
Carbide
Thickness Tolerance (± mm)
0.127
System of Measurement
Inch
ANSI Code
TCMT3251UG
IC Tolerance (± inch)
0.002
Series
TCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.