Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TiAIN Super Spade Drill Insert, 1-11/32

  • Mfr # S08224

  • Zoro # G9357334


product price: $37.79
/ea

Key Features

Insert Size
1-11/32 in
Insert Material
High Speed Steel
Insert Thickness
3/16 in
Coating
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S08224
Zoro #
G9357334
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
1-11/32 in
Insert Thickness
3/16 in

Details

Item
HSS Spade Drill Inserts
Insert Material
High Speed Steel
Coating
TiAlN

Description

HSS Spade Drill Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.