Zoro Homepage

TiAlN Carbide Dream Drill, 7.9 x 91 Point

  • Mfr # DH408079

  • Zoro # G9705094


product price: $74.59
/ea

Key Features

Number of Flutes
2
Shank Dia.
0.31496 in.
Material - Machining
CARBIDE
Cutting Direction
Right
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH408079
Zoro #
G9705094
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
0.31496 in.

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
CARBIDE
Cutting Direction
Right
Finish - Machining
TiAlN

Description

Jobber Length Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.