Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tnmg331Ug Yg3020 / Tnmg160404Ug Yg3020 Turning Negative Insert

  • Mfr # 22000274

  • Zoro # G4455102


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Corner Radius
0.015625
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P
IC Tolerance (± inch)
0.002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000274
Zoro #
G4455102
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Corner Radius (mm)
0.396875
Height Tolerance (± mm)
0.0762
Corner Radius (in)
0.015625
Edge Length (mm)
15.6972
Thickness (fraction)
0.1875
Edge Length (fraction)
0.618
Thickness (mm)
4.7625
Edge Length (in)
0.618
Thickness (in)
0.1875
Height Tolerance (± inch)
0.003
Corner Radius (frac)
0.015625

Details

Grade
YG3020
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P
IC Tolerance (± inch)
0.002
Package (W)
1.75
Coating Process
CVD
Weight per Piece
0.01765
ISO Code
TNMG160404-UG
Package (L)
4
Insert Type
With clamping hole, chipbreaker on both faces
Material
Carbide
Chipbreaker Application
First Choice for medium (stable application)
Package (H)
0.625
Insert IC (mm)
9.525
Thickness Tolerance (± inch)
0.005
Weight per Package
0.1765
Thickness Tolerance (± mm)
0.127
Insert IC (inch)
0.375
Shape
Triangular
IC Tolerance (± mm)
0.0508
Chipbreaker Geometry
UG
ANSI/ISO
ANSI
Insert IC (fraction)
0.375
System of Measurement
Inch
ANSI Code
TNMG331UG
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.