Zoro Homepage

Tnmg332Uf Yg3010 / Tnmg160408Uf Yg3010 Turning Negative Insert

  • Mfr # 22000276

  • Zoro # G4454463


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Corner Radius
0.03125
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
Edge Length (in)
0.618
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000276
Zoro #
G4454463
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (in)
0.618
Corner Radius (mm)
0.79375
Height Tolerance (± mm)
0.0762
Height Tolerance (± inch)
0.003
Thickness (in)
0.1875
Corner Radius (in)
0.03125
Edge Length (mm)
15.6972
Thickness (fraction)
0.1875
Edge Length (fraction)
0.618
Thickness (mm)
4.7625
Corner Radius (frac)
0.03125

Details

Grade
YG3010
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
Insert IC (fraction)
0.375
Weight per Package
0.189
Package (W)
1.75
Insert IC (inch)
0.375
IC Tolerance (± inch)
0.002
ISO Code
TNMG160408-UF
Coating Process
CVD
System of Measurement
Inch
Package (H)
0.625
ANSI/ISO
ANSI
Insert Type
With clamping hole, chipbreaker on both faces
Package (L)
4
Shape
Triangular
Thickness Tolerance (± inch)
0.005
Material
Carbide
Insert IC (mm)
9.525
ANSI Code
TNMG332UF
Chipbreaker Application
Finishing
Thickness Tolerance (± mm)
0.127
Chipbreaker Geometry
UF
IC Tolerance (± mm)
0.0508
Weight per Piece
0.0189
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.