Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tnmg332Um Yg3010 / Tnmg160408Um Yg3010 Turning Negative Insert

  • Mfr # 22000282

  • Zoro # G4457640


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P,K
Chipbreaker Geometry
UM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000282
Zoro #
G4457640
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Height Tolerance (± mm)
0.0762
Thickness (in)
0.1875
Corner Radius (in)
0.03125
Edge Length (mm)
15.6972
Edge Length (fraction)
0.618
Corner Radius (frac)
0.03125
Thickness (mm)
4.7625
Corner Radius (mm)
0.79375
Thickness (fraction)
0.1875
Edge Length (in)
0.618
Height Tolerance (± inch)
0.003

Details

Grade
YG3010
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P,K
Chipbreaker Geometry
UM
IC Tolerance (± inch)
0.002
Package (H)
0.625
Weight per Piece
0.0175
IC Tolerance (± mm)
0.0508
Thickness Tolerance (± inch)
0.005
Chipbreaker Application
Medium and Unstable Conditions
System of Measurement
Inch
Weight per Package
0.175
Shape
Triangular
Package (L)
4
Insert IC (inch)
0.375
Insert IC (mm)
9.525
Coating Process
CVD
ANSI Code
TNMG332UM
Thickness Tolerance (± mm)
0.127
Package (W)
1.75
ANSI/ISO
ANSI
ISO Code
TNMG160408-UM
Insert Type
With clamping hole, chipbreaker on both faces
Insert IC (fraction)
0.375
Material
Carbide
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.