Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Multiple Helix Long End Mill

  • Mfr # GMF56160

  • Zoro # G4307980


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
Length of Cut
30 mm
Type
Finisher
Milling Diameter
16 mm
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMF56160
Zoro #
G4307980
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
30 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Overall Length
92 mm

Details

Single End/Double End
Single End
Type
Finisher
Shank Type
Plain Shank
Spiral Direction
Right Hand
Number of Flutes
4
Helix Type
Unequal Index
Measurement System
Metric
Center Cutting
Center Cutting
Cutting Direction
Right Hand
End Mill Style
Square
Material
Carbide
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Finish
Y-Coating (AlCr Based)
Series
GMF56
Helix Angle
35°/37°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.