Zoro Homepage

Wnmg332Ug Yg3020 / Wnmg060408Ug Yg3020 Turning Negative Insert

  • Mfr # 22000438

  • Zoro # G4447210


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Grade
YG3020
Corner Radius
0.03125
Application
P
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000438
Zoro #
G4447210
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125

Details

Grade
YG3020
Application
P
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Material
Carbide
ANSI/ISO
ANSI
Coating Process
CVD
Chipbreaker Geometry
UG
ANSI Code
WNMG332UG
ISO Code
WNMG060408-UG
System of Measurement
Inch
Insert Type
With clamping hole, chipbreaker on both faces
Series
WNMG
Chipbreaker Application
First Choice for medium (stable application)
Shape
Trigon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.