Shop All Straight Flute Taps
Ymw Taps
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # TSUN6J3NEB5-TIN
Zoro # G2426039
product price: $17.79
/ea
Sold in multiples of 5 for $88.95
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Finish TIN
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Product Information
- Brand Ymw Taps
- MFR # TSUN6J3NEB5-TIN
- Zoro # G2426039
- Country of Origin Japan
- Category Straight Flute Taps
Details
Description
Hand Tap,HSS,TIN,GH3,#6-32UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive Spline Short Socket, Metric, 8 pcs (5400SPL)
- SANDS LEVEL & TOOL CO Professional Aluminum Box Level, 24 (SLBZ24)
- EVOLUTION 3/8" Diameter X 1/4" Depth Annular Cutter (EVOMC-3/8)
- CDI Torque Screw Driver, 1/4" Bit, 3-15in-lb (151SM)
- IRWIN Hanson High Carbon Steel SAE Fraction Tap 1/2 in. - 20 1 pc (1445)
- EAZYPOWER Plug Tap, 14mm x 1.5mm (82572)
- IRWIN Tap Carded 6Mm-1Mm (8327)
- KIPP Tube Clamp With Flange M=78 G=55 L=63 Aluminum, Comp: Steel, A=1" (K0479.5CS)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- KLEIN TOOLS Replacement Tap for Cat. No. 627-20 (628-20)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 and 7 Drill (95403)
- Ymw Taps Straight Flute Taps