Shop YORK
See all product information
Create Account
BLOWER & INDUCER WHEELS
- Mfr # S1-026-32627-700
- Zoro # G425014870
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Compatible with Manufacturer Model Number
EU10A, EU12A, EU15A
Compatible with Series
EU
Product Type
Blower Wheel
Bore Diameter
1/2 in
Number of Inlets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1-026-32627-700
- Zoro #
- G425014870
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1/2 in
- Wheel Diameter
- 10 in
- Wheel Width
- 8 in
Details
- Item
- BLOWER & INDUCER WHEELS
- Compatible with Manufacturer Model Number
- EU10A, EU12A, EU15A
- Compatible with Series
- EU
- Product Type
- Blower Wheel
- Number of Inlets
- 2
- Compatible with Brand
- Neuco
- Compatible Series
- EU
- Compatible Manufacturer Part Number
- EU10A, EU12A, EU15A
- Compatible Manufacturer Model Number
- EU10A, EU12A, EU15A
Description
BLOWER & INDUCER WHEELS, Product Type Blower Wheel, Number of Inlets 2, Wheel Diameter 10 in, Wheel Width 8 in, Bore Diameter 1/2 in, Compatible with Brand Neuco, Compatible with Series EU, Compatible with Manufacturer Model Number EU10A, EU12A, EU15A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.