Zoro Homepage

Blower Wheel, 11" x 10", CW, 5/8" Bore

  • Mfr # S1-026-19654-013

  • Zoro # G7450729


product price: $381.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
B1HA060A06B
Fits Brand
York
Product Type
Blower Wheel
Compatible with Manufacturer Model Number
B1HA060A06B
Bore Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-026-19654-013
Zoro #
G7450729
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
5/8 in
Wheel Diameter
11 in
Wheel Width
10 in

Details

Item
Blower Wheel
For Use With Mfr. Model Number
B1HA060A06B
Fits Brand
York
Product Type
Blower Wheel
Compatible with Manufacturer Model Number
B1HA060A06B
Compatible with Brand
York
Compatible Manufacturer Part Number
B1HA060A06B
Compatible with Mfr. Model No.
B1HA060A06B
For Use with Mfr Model Number
B1HA060A06B
Compatible Manufacturer Model Number
B1HA060A06B
Compatible with Manufacturer Model No.
B1HA060A06B
Compatible Pump Manufacturer Part Number
B1HA060A06B
Compatible Mfr. Model Number
B1HA060A06B

Description

Blower Wheel, Product Type Blower Wheel, Wheel Diameter 11 in, Wheel Width 10 in, Bore Diameter 5/8 in, Compatible with Brand York, Compatible with Manufacturer Model Number B1HA060A06B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.