Condenser Fan Motor, 208-230V AC, 60 Hz

  • Mfr # S1-024-36240-000

  • Zoro # G322441892


product price: $286.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-36240-000
Zoro #
G322441892
UPC #
-
Country of Origin
United States

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 850 RPM, Voltage 208-230V AC, Full Load Amps 1.3 A, 48 Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Thermal Protection Auto, Motor Shaft Rotation CWLE, Motor Mounting Type Belly Band

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.