Zoro Homepage

Fan and Blower Motor, 1 hp

  • Mfr # S1-024-35628-000

  • Zoro # G8677460


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1 hp
Motor Application
Blower
Motor Design
3-Phase
Motor Shaft Rotation
CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-35628-000
Zoro #
G8677460
UPC #
-
Country of Origin
Mexico

Details

Frame
48
HP
1 hp
Item
Motor
Motor Application
Blower
Motor Design
3-Phase
Motor Shaft Rotation
CCW
Nameplate RPM
1075
No. of Speeds
3
Phase
Three
RPM Range
1,001-1,100
Voltage
460V AC
Application
Blower
For Use With Mfr. Model Number
MA20DN41A
Fits Brand
York
Voltage Compatibility
460V AC
Compatible Manufacturer Model Number
MA20DN41A
Compatible Brand
York

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 460V AC, Full Load Amps 3.7, 48 Frame, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.