Fan and Blower Motor, 1/3 hp
Mfr # S1-024-24152-700
Zoro # G8677269
product price: $630.99
/ea
Free Shipping & Returns
Key Features
Frame
48
HP
1/3 hp
Motor Application
Blower
Motor Design
1-Phase
Motor Shaft Rotation
Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-024-24152-700
Zoro #
G8677269
UPC #
-
Country of Origin
Mexico
Details
Frame
48
HP
1/3 hp
Item
Motor
Motor Application
Blower
Motor Design
1-Phase
Motor Shaft Rotation
Reversible
Nameplate RPM
1075
No. of Speeds
3
Phase
Single
RPM Range
1,001-1,100
Voltage
115V AC
Application
Blower
For Use With Mfr. Model Number
P1FLD12F08501A
Voltage Compatibility
115V AC
Fits Brand
York
Compatible Manufacturer Model Number
P1FLD12F08501A
Compatible Brand
York
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 2.0 A, 48 Frame, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.