Shop YORK
See all product information
Create Account
MOTORS - BLOWER
- Mfr # S1-024-35825-000
- Zoro # G525074811
product price:Â
$
1,712.99
/ea
Free Shipping & Returns
Key Features
Application
Fan/Blower
Number of Speeds
1
Frame Size
56
Motor Design
Permanent Split Capacitor
Motor Enclosure Type
Open Drip Proof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1-024-35825-000
- Zoro #
- G525074811
- UPC #
- -
- Country of Origin
- Mexico
- Application
- Fan/Blower
- Item
- MOTORS - BLOWER
- Number of Speeds
- 1
- Motor Design
- Permanent Split Capacitor
- Motor Enclosure Type
- Open Drip Proof
- Motor Shaft Rotation
- CWLE
Dimensions
- Frame Size
- 56
Description
MOTORS - BLOWER, Motor Design Permanent Split Capacitor, Motor Shaft Rotation CWLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.