Zoro Homepage

OEM Replacement Motor, 460V AC, 0.3 A

  • Mfr # S1-024-25005-004

  • Zoro # G122441160


product price: $849.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-25005-004
Zoro #
G122441160
UPC #
-
Country of Origin
United States

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp HP, Nameplate RPM 3,400 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 0.3 A, 3.3 Frame, Motor Thermal Protection Auto, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.