Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, 1Heat/1Cool Stage, Non-Program

  • Mfr # S1-THEC11NY

  • Zoro # G8675744


product price: $87.65
/ea
Free Shipping & Returns

Key Features

Fits Brand
York
Stages
1H/1C
Application
Heat or Cool
Number of Heating Stages
1
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1-THEC11NY
Zoro #
G8675744
UPC #
-
Country of Origin
China

Details

Item
Line Voltage Thermostat
Fits Brand
York
Stages
1H/1C
Application
Heat or Cool
Number of Heating Stages
1
Number of Cooling Stages
1

Description

Line Voltage Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.