TRANSDUCERS & TRANSMITTERS
- Mfr # 025-28678-006
- Zoro # G025017660
product price:Â
$
1,153.99
/ea
Free Shipping & Returns
Key Features
Product Type
Electronic Pressure Transducer
Pressure Range - Maximum
300 psi
Pressure Range - Minimum
0 psi
Output
0.5 to 4.5 V DC
Overall Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 025-28678-006
- Zoro #
- G025017660
- UPC #
- -
- Country of Origin
- China
- Item
- Electronic Pressure Transducer
- Product Type
- Electronic Pressure Transducer
- Pressure Range - Maximum
- 300 psi
- Pressure Range - Minimum
- 0 psi
- Output
- 0.5 to 4.5 V DC
- NEMA Rating
- 4X
- Power Required
- 0.5-4.5V DC
- Compatible Manufacturer Part Number
- York YVAA, YK, YMC, YT & YS Series
Dimensions
- Overall Height
- 3 in
- Overall Depth
- 1 in
- Overall Width
- 1 in
Description
Electronic Pressure Transducer, Power Required 0.5-4.5V DC, NEMA Rating 4X, Overall Depth 1 in, Overall Height 3 in, Overall Width 1 in, Product Type Electronic Pressure Transducer, Pressure Range - Minimum 0 psi, Pressure Range - Maximum 300 psi, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.