Shop YORK
See all product information
Create Account
TRANSDUCERS & TRANSMITTERS
- Mfr # 025-29139-009
- Zoro # G325015038
product price:Â
$
1,035.99
/ea
Free Shipping & Returns
Key Features
Pressure Range - Maximum
275 psi
Output
0 to 5 V DC
Pressure Range - Minimum
0 psi
Power Required
5V DC
Product Type
Electronic Pressure Transducer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 025-29139-009
- Zoro #
- G325015038
- UPC #
- -
- Country of Origin
- China
- Item
- Electronic Pressure Transducer
- Pressure Range - Maximum
- 275 psi
- Output
- 0 to 5 V DC
- Pressure Range - Minimum
- 0 psi
- Power Required
- 5V DC
- Product Type
- Electronic Pressure Transducer
- NEMA Rating
- 4X
- Compatible Manufacturer Part Number
- York YK, YT & YS
Dimensions
- Overall Width
- 2 in
- Overall Height
- 5 in
- Overall Depth
- 2 1/2 in
Description
Electronic Pressure Transducer, Power Required 5V DC, NEMA Rating 4X, Overall Depth 2 1/2 in, Overall Height 5 in, Overall Width 2 in, Product Type Electronic Pressure Transducer, Pressure Range - Minimum 0 psi, Pressure Range - Maximum 275 psi, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.