TRANSDUCERS & TRANSMITTERS
- Mfr # 025-29139-007
- Zoro # G025014263
product price:Â
$
1,055.99
/ea
Free Shipping & Returns
Key Features
Pressure Range - Minimum
0 psi
Pressure Range - Maximum
650 psi
Overall Depth
1 in
Overall Height
3 in
Power Required
18- 30V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 025-29139-007
- Zoro #
- G025014263
- UPC #
- -
- Country of Origin
- China
- Item
- Discharge Transducer
- Pressure Range - Minimum
- 0 psi
- Pressure Range - Maximum
- 650 psi
- Power Required
- 18- 30V DC
- Compatible Manufacturer Part Number
- York YCAS, YCWS, YLAA & DXS Series
- NEMA Rating
- 4X
- Product Type
- Transducer
Dimensions
- Overall Depth
- 1 in
- Overall Height
- 3 in
- Overall Width
- 1 in
Description
Discharge Transducer, Power Required 18- 30V DC, NEMA Rating 4X, Overall Depth 1 in, Overall Height 3 in, Overall Width 1 in, Product Type Transducer, Pressure Range - Minimum 0 psi, Pressure Range - Maximum 650 psi, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.