Zoro Homepage

Transformer, 150VA, 230V, 460V

  • Mfr # S1-025-41034-000

  • Zoro # G7660945


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
460V
Output Voltage
230V
Power Rating
150VA
Fits Brand
York
For Use With Mfr. Model Number
D8CG060N09946
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-025-41034-000
Zoro #
G7660945
UPC #
-
Country of Origin
Mexico

Details

Item
Transformer
Input Voltage - Transformer
460V
Output Voltage
230V
Power Rating
150VA
Fits Brand
York
For Use With Mfr. Model Number
D8CG060N09946
Product Type
Transformer
OEM Replacement Brand
York
Compatible Manufacturer Model Number
D8CG060N09946
Voltage
460-230V
Compatible with Manufacturer Model Number
D8CG060N09946
Compatible with Brand
York
Primary Voltage
150V, 230V, 460V
Frequency
60 Hz
Compatible Manufacturer Part Number
D8CG060N09946
Compatible with Mfr. Model No.
D8CG060N09946
For Use with Mfr Model Number
D8CG060N09946
Compatible with Manufacturer Model No.
D8CG060N09946
Compatible Pump Manufacturer Part Number
D8CG060N09946
Compatible Mfr. Model Number
D8CG060N09946

Description

Transformer, Compatible with Brand York, Compatible Manufacturer Part Number D8CG060N09946, Primary Voltage 150V, 230V, 460V, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.