Shop All Cold Weather Gloves
Youngstown Glove Co
Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, 2XL
Mfr # 11-3460-60-XXL
Zoro # G4644001
original price:
$43.05
5% off
new price: $40.65
/pr
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Synthetic Leather Base Layer with Non-Slip Reinforceent
- Cut 3D Pattern, Ergonomic
- Cuff Extended 4 in Gauntlet Cuff
- Back Material Waterproof Membrane, 200g 3M Thinsulate
- Finger Material Synthetic Leather Base Layer with Non-Slip Reinforcement
Product Information
- Brand Youngstown Glove Co
- MFR # 11-3460-60-XXL
- Zoro # G4644001
- UPC # 757894607340
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Details
Description
Mechanics Gloves, Palm Material Synthetic Leather Base Layer with Non-Slip Reinforcement, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA HINSDALE Women's Vegan Closed Back Clog in Black, Size 8.5-9, PR (478106-002-40)
- 3M Hood Assembly, Tychem(R) (H-612)
- ELLWOOD SAFETY 12 Aluminum Alloy Foot Guards (801)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: L (DSV521-L)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, XL (11-3460-60-XL)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, M (11-3460-60-M)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, XL (08-3710-10 XL)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, 2XL, PR (11-3285-60-XXL)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, S, PR (11-3285-60-S)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, L (11-3460-60-L)
- KINCO Cold Protection Gloves, Latex, L, Gray, PR (1790-L)
- Youngstown Glove Co Cold Weather Gloves