
Titan XT with Kevlar Gloves, PR
Mfr # 09-9083-10-3XL
Zoro # G202680106
product price: $55.99
/prKey Features
Color
Lime
Glove Materials
Knit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
09-9083-10-3XL
Zoro #
G202680106
UPC #
757894608866
Country of Origin
Indonesia
Details
Color
Lime
Glove Materials
Knit
Description
The Titan XT Lined with Kevlar is designed for providing total hand protection in extreme working environments. This unique model is impact resistant, cut resistant, puncture resistant, vibration resistant and high visibility. The top of hand and fingers is extensively covered with TPR impact protection padding. The palm of the glove features heavy duty non slip reinforcement with 5.0mm EVA foam strategically position on the palm to dampen vibration. The entire glove is lined throughout with Kevlar® fiber by DuPont to create 360° of cut and puncture resistance. Even with all of this layering and protection the glove remains highly dexterous and comfortable due to the advanced ergonomic pattern.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.