Shop YSI
See all product information
Create Account
Biological Oxygen Demand Chamber
Mfr # 609200
Zoro # G4732271
product price:Â
$
941.99
/ea
Free Shipping & Returns
Key Features
For Use With
DO200
Features
Biological Oxygen Demand Chamber
Sub-Category
Meter Accessories
Manufacturers Warranty Length
1 yr
Product Type
Biological Oxygen Demand Chamber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 609200
- Zoro #
- G4732271
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Manufacturer Warranty Length
- 1 yr
Details
- Item
- Biological Oxygen Demand Chamber
- For Use With
- DO200
- Features
- Biological Oxygen Demand Chamber
- Sub-Category
- Meter Accessories
- Product Type
- Biological Oxygen Demand Chamber
Description
BOD Chamber, For Use With DO200, Manufacturers Warranty Length 1 Year