Cap Membrane Kit, 3 in W, 2 in H
- Mfr # 5914
- Zoro # G3092031
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI 5202 Galvanic Dissolved Oxygen Probe
Includes
(6) 2.00 Mil PE Membranes and Electrolyte (Blue Cap)
Sub-Category
Reconditioning Kits
Product Type
Cap Membrane Kit
Manufacturer Warranty Length
6 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5914
- Zoro #
- G3092031
- UPC #
- -
- Country of Origin
- United States
- Item
- Cap Membrane Kit
- For Use With
- YSI 5202 Galvanic Dissolved Oxygen Probe
- Includes
- (6) 2.00 Mil PE Membranes and Electrolyte (Blue Cap)
- Sub-Category
- Reconditioning Kits
- Product Type
- Cap Membrane Kit
Dimensions
- Manufacturer Warranty Length
- 6 mo
- Overall Depth
- 4 in
- Overall Height
- 2 in
- Overall Width
- 3 in
Description
Cap Membrane Kit, For Use With YSI 5202 Galvanic DO Probe (4UYU7), Includes (6) 2.00 Mil PE Membranes and Electrolyte (Blue Cap)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.