Shop YSI
See all product information
Create Account
Electrode, 6 in H, Plastic
- Mfr # TRULINE NITRATE ELECTRODE RM
- Zoro # G0170698
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter, YSI TruLab 1320
Type
Nitrate
Testing Parameter
Nitrate
Cable Length
0.91 m
Includes
1 Module
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRULINE NITRATE ELECTRODE RM
- Zoro #
- G0170698
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrode
- For Use With
- YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter, YSI TruLab 1320
- Type
- Nitrate
- Testing Parameter
- Nitrate
- Includes
- 1 Module
- Body Material
- Plastic
- Range
- 0.4 to 62000 mg/L
- Tip Shape
- Standard
- Max. Pressure
- ambient
- Shelf Life
- 1 yr
- Junction
- Double
- Recommended Use
- Laboratory Applications
- Connector
- BNC
- Temp. Sensor
- no
- Measurement Range
- 0.4 to 62,000 mg/L
- Material
- Epoxy
- Product Type
- Electrode
- Test Parameters
- Nitrate
- Connection Type
- BNC
- Sub-Category
- Electrodes
- Disposability
- Reusable
- Shell Material
- Epoxy
- Compatible Product Type
- YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter, YSI TruLab 1320
Dimensions
- Cable Length
- 0.91 m
- Manufacturers Warranty Length
- 9 mo
- Length
- 6 in
- Overall Length
- 6 in
- Manufacturer Warranty Length
- 9 mo
- Overall Width
- 3 in
- Wire Rope Length
- 6 in
Description
Electrode, Nitrate, Testing Parameter Nitrate, Measurement Range 0.4 to 62,000 mg/L, Tip Shape Standard, Body Material Plastic, Length 7 in, Cable Length 0.91 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor No, Max. Pressure Ambient, For Use With YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter, YSI TruLab 1320, Standards Not Applicable, Shelf Life 1 yr, Junction Double, Electrolyte Not Applicable, Recommended Use Laboratory Applications, Manufacturers Warranty Length 9 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.