Handheld Multiparameter Meter, 4 in H

  • Mfr # 6052030
  • Zoro # G3408763
product price: 
$
1,401.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
3 yr
Includes
Batteries, Instructions
Display
Backlit LCD, Graphic
Power Source
2 Alkaline C Batteries
Automatic Temperature Compensation
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6052030
Zoro #
G3408763
UPC #
-
Country of Origin
United States
Item
Handheld Multiparameter Meter
Includes
Batteries, Instructions
Display
Backlit LCD, Graphic
Power Source
2 Alkaline C Batteries
Automatic Temperature Compensation
Yes
Waterproof
Yes
Operating Temp. Range (F)
23 Degrees to 131 Degrees
Auto Power Off
Auto Power Off
Oxygen Concentration
0 to 500%
Electric Conductivity Resolution
0.0001 to 0.1 mS/cm (Range Dependent)
TDS Resolution
Dependent on the accuracy of temperature, conductivity, and TDS constant, TDS has a user_x0002_entered TDS constant value from 0.3 to 1.00 (0.65 default)
Salinity Range
0 to 70 ppt
Operating Temp. Range (C)
-5 Degrees to 55 Degrees C
Dissolved Oxygen Range
0 to 50 mg/L
Memory
50 Data Sets
Salinity Resolution
0.1ppt
Oxygen Concentration Resolution
0.1 %
Temperature Compensation Range
0 Degrees to 45 Degrees C
Temp. Resolution
0.1 Degrees C
Displayed Temperature Range
-5 to 55 Degrees C
TDS Accuracy
0.0001 to 0.1 g/L (range dependent)
Dissolved Oxygen Range Accuracy
+/-2% of the reading or +/-0.2 mg/L (Whichever is Greater up to 20 mg/L), +/-6% of Reading from 20 to 50 mg/L
Temp. Accuracy
+/-0.3 Degrees C
Electric Conductivity Accuracy
+/-0.5% of Reading or 0.001 mS/cm (Whichever Is Greater)
Dissolved Oxygen Resolution
0.01 or 0.1 mg/L (User Selectable)
Barometric Pressure Range
400 to 999.9 mm Hg
Electric Conductivity Range
0 to 200 ms/cm
Salinity Accuracy
+/- 1.0% of the reading of 0.1 ppt, whichever is greater
TDS Range
0 to 100 g/L
Oxygen Concentration Accuracy
+/-2% of Reading or +/-2% Air Saturation (Whichever is Greater up to 200%), +/-6% of Reading from 200 to 500%
Number of Tests
50
Product Type
Water Quality Multiparameter Meter
TDS Concentration Range - Minimum
0 g/L
Conductivity Range - Maximum
200 mS/cm
Temperature Accuracy
+/-0.3 Degrees C
Oxygen Concentration - Maximum
50 mg/L
Oxygen Concentration - Minimum
0 %
Test Parameters
Conductivity, Dissolved Oxygen, Salinity, Total Dissolved Solids, Temperature
Data Logging Included
Data Recorded
Temperature Compensation
Automatic
Display Type
Digital
Salinity - Maximum
70 ppt
Display Temperature - Minimum
1 Degrees C
TDS Concentration Range - Maximum
100 g/L
Display Temperature - Maximum
55 Degrees C
Conductivity Range - Minimum
0 mS/cm
Operating Temperature - Maximum
131 Degrees F
Salinity - Minimum
0 ppt
Operating Temperature - Minimum
23 Degrees F
Conductivity Accuracy
1- or 4-m cable: +/-1.0% of the reading or 1.0 micronS/cm, whichever is greater 10- or 30-m cable: +/-2.0% of the reading or 1.0 micronS/cm, whichever is greater
Standards
CE, cETLus
Power Source - TS Only
2 Alkaline C Batteries
Power Source - old
2 Alkaline C Batteries
Interface Type
USB

Dimensions

Manufacturers Warranty Length
3 yr
Cable Length
Order Cable Separately
Manufacturer Warranty Length
3 yr
Overall Width
9 in
Overall Depth
12 in
Overall Height
4 in

Description

Handheld Multiparameter Meter, Electric Conductivity Range 0 to 200 mS/cm, TDS Range 0 to 100 g/L, Dissolved Oxygen Range 0 to 50 mg/L, Oxygen Concentration 0 to 500 Percent, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range -5 to 55 Degrees C, Salinity Range 0 to 70 ppt, Operating Temp. Range (F) 23 Degrees to 131 Degrees , Operating Temp. Range (C) -5 Degrees to 55 Degrees , Display Backlit LCD, Graphic, Barometric Pressure Range 400 to 999.9 mm Hg

Ratings & reviews