Probe, 8 in H, Plastic
- Mfr # 5564
- Zoro # G4696815
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
For Use With
556
Type
pH
Testing Parameter
pH
Body Material
Plastic
Tip Shape
Bulb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5564
- Zoro #
- G4696815
- UPC #
- -
- Country of Origin
- United States
- Item
- Probe
- For Use With
- 556
- Type
- pH
- Testing Parameter
- pH
- Body Material
- Plastic
- Tip Shape
- Bulb
- Sub-Category
- Reconditioning Kits
- Reference
- Ag/AgCl
- Junction
- Single
- Electrolyte
- Gel, KCl
- Recommended Use
- Field
- Material
- Plastic
- Product Type
- Probe
- Test Parameters
- pH
- Disposability
- Reusable
- Connection Type
- Threaded
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Manufacturer Warranty Length
- 1 yr
- Wire Rope Length
- 8 in
- Overall Width
- 2 in
- Overall Length
- 8 in
- Length
- 8 in
Description
Probe, pH, Testing Parameter pH, Tip Shape Bulb, Body Material Plastic, Cable Length Not Applicable, Amplifier Not Applicable, Standards Not Applicable, Reference Ag/AgCl, Junction Single, Electrolyte Gel, KCl, Recommended Use Field, Includes Not Applicable, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.